HD800RS LED Headlight, Rotates 45 , Battery, Sensor, 800 Lm, Black

Order Code: ZT3149890S

£99.99 Inc VAT (20%)


Description

HD800RS LED headlight, rotates 45°, battery, sensor, 800 lm, black. Bulb = COB LED. Operating life = 10 hrs. Power = 0.00814 kW. Luminous flux = 800 lumen. Max. brightness = 8000 lux. Illuminates up to = 80 m. Luminous colour = daylight white. Colour temperature = 5500-7500 K. Power supply = operated by rechargeable battery. Battery version = lithium-ion battery (Li-ion) Rechargeable battery voltage = 3.7 V. Battery capacity = 2.2 Ah. Charging time = 4 hrs. Protection type = IP54, IK06. Length = 82 mm. Width = 41.5 mm. Height = 52 mm. Weight = 0.19 kg. Material = aluminium, ABS, PC. Powerful performance: maximum 800 lumens and a light range of up to 80 metres. Sensor function allows the lamp to be switched on and off by hand gestures. The angle of the lamp head can be individually adjusted by up to 50°. With flexible, adjustable headband, making it comfortable to wear, head piece rotates by 45°. Light operates for up to 10 hours. Protection class IP54 and IK06. High quality headlamp suitable for multifunctional use with robust housing, a 6 W LED and 3 W COB LED provide the right light for a wide range of applications. Removable headband and integrated magnets make the light suitable for universal use. Replaceable Li-ion battery pack with 3.7 V and 2200 mAh provides the requisite power. Delivery includes headband, micro USB charging cable, (charging using an optional car adapter or AC power supply possible, not included) Light dimmable. Luminous flux: Surface light: 100% 600 lumens Surface light: 30% 250 lumens Spotlight: 100% 250 lumens Main light + spot: 800 lumens Effective operating period of light: Surface light: 100% approx. 2.5 h Surface light: 30% approx. 5 h Spotlight: 100% approx. 4.5 h Main light + spot: approx. 1.5 h Switch functions: 1. Surface light: 100% 2. Surface light: 30% 3. Spotlight: 100% 4. Main light + spot: 100% 5. Press and hold for dimming function between 10 - 100% 6. Off

See full description
Specifications for HD800RS LED Headlight, Rotates 45 , Battery, Sensor, 800 Lm, Black
  • Luminous Colour
    Daylight White
  • Colour Temperature
    5500-7500 K
  • Product Type
    LED Headlight
  • Material
    ABS
    Aluminium
    PC
  • Lumens
    800 lm
  • Operating Life
    10hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome