0
1
2
3
4

Head & Hat Torch 3W CREE LED 3 x AAA Cell

Order Code: ZT1226441P

£19.99 Inc VAT (20%)


Description

3W CREE XPE LED with adjustable inclination to direct light as required. Features optical zoom for dissipating the spread of light. Removable light with clip-on hat function. Adjustable headband and foam brow pad for added comfort. Push-button on/off switch.

Specifications for Head & Hat Torch 3W CREE LED 3 x AAA Cell
  • MFR Part No.
    HT103LED
  • Battery Type
    3 x AAA (not included)
  • Weight
    74g
  • Lumen Output
    100Lumens
  • LED Type
    3W SMD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome