0
1

Head Torch 3W + 2 LED 3 x AAA Cell

Order Code: ZT1226438P

£11.99 Inc VAT (20%)


Description

Hands-free LED spotlight. Features one high power 3W white LED for general use and two red LEDs, which can be used at night to help maintain night vision. Adjustable inclination to direct light source as required and adjustable headband. Push-button mode activation.

Specifications for Head Torch 3W + 2 LED 3 x AAA Cell
  • MFR Part No.
    HT03LED
  • Battery Type
    3 x AAA (not included)
  • Weight
    65g
  • Lumen Output
    100Lumens
  • LED Type
    3W SMD + 2 Red LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome