0
1

Head Torch 3W COB LED

Order Code: ZT1226439P

£13.29 Inc VAT (20%)


Description

Hands-free 3W COB LED spotlight with adjustable inclination to direct light as required. Main light features high, low and flash settings. Produces up to 200 lumens. Adjustable headband and foam brow pad for added comfort.

Specifications for Head Torch 3W COB LED
  • MFR Part No.
    HT101
  • Battery Type
    3 x AAA (not included)
  • Weight
    0.89kg
  • LED Type
    3W COB
  • Lumen Output
    200Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome