Head Torch 5W COB LED Auto Sensor

Order Code: ZT1226447P

£20.99 Inc VAT (20%)


Description

Hands-free 5W COB LED spotlight with 40° angle adjustment. Dimmer switch allows brightness to be adjusted from 20% to 100%. Main light has one switch with four functions, on, flash, auto-sensor and off. Hold down switch to enable auto sensor function which will allow turning on/off just by waving hand in front. Rear of strap includes a red LED warning light which has two functions, flash or on, ideal for a cycling light. Adjustable headband and foam brow for added comfort. Powered by 3 x AA batteries (not included).

See full description
Specifications for Head Torch 5W COB LED Auto Sensor
  • MFR Part No.
    HT111LED
  • Battery Type
    3 x AA (not included)
  • Weight
    170g
  • LED Type
    5W COB
  • Lumen Output
    High, 350lm, Low, 80lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome