Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting & Torches
Torches
High Powered Pocket Torch Black
By Portwest
Order Code:
ZT1072937S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/torches/high-powered-pocket-torch-black/p/ZT1072937S
Add to quotation
View all Torches
Description
High Powered Pocket Torch Black
Tags:
#BulkDiscount
Specifications
Specifications for High Powered Pocket Torch Black
Colour
Black
Weight
0.1kg
MFR Part No.
PA68BKR
Length
50cm
Height
42cm
Width
32cm
Pack Quantity
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome