HS1000FR LED Handheld Spotlight, Operating Time Up to 40 Hrs. , 330 Lumens

Order Code: ZT3149981S

£129.99 Inc VAT (20%)


Description

HS1000FR LED handheld spotlight, operating time up to 40 hrs., 330 lumens. Bulb = LED. Operating life = 40 hrs. Power = 0.01872 kW. Luminous flux = 330 lumen. Max. brightness = 96640 lux. Illuminates up to = 622 m. Luminous colour = daylight white. Colour temperature = 6500-7000 K. Battery version = lithium-ion battery (Li-ion) Rechargeable battery voltage = 3.6 V. Battery capacity = 5.2 Ah. Charging time = 15.5 hrs. Protection type = IP54. Length = 289 mm. Width = 107 mm. Height = 109 mm. Weight = 0.66 kg. Material = ABS. With an extremely bright light: 330 lumens at 100% luminosity. Operating period of light: approx. 7.5 hours at 100% luminosity, approx. 40 hours at 20% luminosity. With an easy to adjust focusing device on the spotlight head. Battery control indicator on the switch by means of DUO-LED. Charging cradle for table or wall mounting. With reflective orientation points to make it easy to find in the dark. LED handheld spotlight that uses LED technology and features two brightness levels: 100% and 20%, very high luminous range: up to 620 m at 100% luminosity, up to 300 m at 20% luminosity, extremely bright and focused light: 330 lumens at 100% luminosity, 70 lumens at 20% luminosity, operating time of light: approx. 7.5 h hours at 100% luminosity, approx. 40 hours at 20% luminosity. Built-in lithium battery pack with 3.7 V and 5200 mAh (18.72 Wh) , charging time approx. 15.5 hours, incl. mains failure electronics and emergency lighting. Charging station, USB barrel connector cable included.

See full description
Specifications for HS1000FR LED Handheld Spotlight, Operating Time Up to 40 Hrs. , 330 Lumens
  • Colour Temperature
    6500-7000 K
  • Luminous Colour
    Daylight White
  • Product Type
    Handheld Spotlight
  • Weight
    0.66kg
  • Length
    289mm
  • Colour
    Daylight White
  • Battery Capacity
    5.2A·h
  • Height
    109mm
  • Bulb Type
    LED
  • Protection Type
    IP54
  • Width
    107mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome