HX5 High Performance LED Torch

HX5 High Performance LED Torch

Order Code: ZT1249975XCopy

£25.99 Inc VAT (20%)


Description

These high performance LED torches from Coast operate from simple AA or AAA batteries.

The quality and purity of beam produced by their patented 'Pure Beam' Focusing Optic gives exceptionally pure, white beams without shadowing or imperfections. Coast torches with this feature offer long-distance beams when in 'Spot Mode' with a bright core and a wide peripheral halo resulting in a larger light area. When used in 'Flood Mode' the beam is approximately double that of most leading brands, with consistency and purity.

See full description
Specifications for HX5 High Performance LED Torch
  • MFR Part No.
    HX5
  • Overall Length
    101mm
  • Rechargeable
    Non-Rechargeable
  • Weight
    70g
  • Type
    Handheld Torch
  • Colour
    Black
  • Case Material
    Aluminium
  • Battery Type
    Alkaline
    Li-ion
    NiMH
  • Beam Distance
    79m
    130m
  • Bulb Type
    LED
  • Battery Size
    AA
  • Lumens
    130Lumens
    345Lumens
  • Battery Life
    3hours