I-VIEW Rechargeable COB LED Head Torch SCG035626

Order Code: ZT2658756S

£75.99 Inc VAT (20%)


Description

The SCANGRIP I-VIEW Rechargeable COB LED Head Torch is designed to provide optimum work light illuminating your entire work area. Featuring a stepless dimmer function, the light output can be adjusted according to the work task in the range of 10% to 100% up to 400 lumens. When set on sensor mode, I-VIEW can be turned on/off only by waving a hand in front of the lamp, even when wearing thick gloves. It is extremely lightweight with a modern and dynamic design. The slim black woven band makes it comfortable to wear throughout the entire day. Dust and waterproof to an IP65 rating. There is also a battery indicator at the front for improved performance. Specification Luminous Flux Max./Min. 400/40 Lumen. Illumice, Max./Min.(@0,5m) 1,000/100 Lux. Illumice Distance 0.50m. Beam Angle 120/60. Power Source Rechargeable Li-ion Battery. Operating Time with Min. Lumen 15 hours, with Max. Lumen 1.5 hours. Ingress Protection IP65. Impact Protection IK07. Impact Resistance 1m.

See full description
Specifications for I-VIEW Rechargeable COB LED Head Torch SCG035626
  • Battery Type
    Li-ion
  • Max. Output
    400Lumens
  • Battery Supplied
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome