0
1
2
3

IH5R Head Lamp - LED9044404T

Order Code: ZT3588094S

£49.99 Inc VAT (20%)


Description

Compact and versatile, the iH5R head torch from Ledlenser® quickly converts between a head torch to a hard hat mounted torch to a hand torch for maximum adaptability. Two light power options include low power for reduced battery usage, which delivers 20 lumens and a 40 metre beam for up to thirty-five hours. Standard power provides 400 lumens and a 180 metre beam for four hours.

Features and Benefits
• Rated IP54 to prevent water damage should water be projected at the unit as a powerful spray
• Supplied hardhat mounting system quickly converts the head torch into a hard hat mounted torch for safety critical settings
• Advanced focus system allows for easy one-handed adjustment of the light beam (as a spotlight or floodlight) as required
• Can be converted to a handheld torch for adaptable working
• Pocket clip enables the torch to be attached to work trousers for convenience when not in use
• Rechargeable battery reduces battery waste and the impact on the environment
• Also compatible with AA alkaline batteries (not supplied) when the rechargeable battery isn't available
• Battery indicator identifies low battery for recharging in good time
• Front located on/off switch for easy control

Contents
• 1x iH5R head torch
• 1x 14500 Li-ion rechargeable battery, 3.7V
• 1x magnetic charging cable
• 1x adhesive helmet mounting kit

Typical Applications
• Utilities maintenance
• Engineering
• Highway maintenance
• Environmental Agencies
• Rail Industry
• Aviation
• Automotive

Notes
• 2-year manufacturer's warranty. See T&Cs for details

See full description
Specifications for IH5R Head Lamp - LED9044404T
  • Colour
    Black
  • Weight
    98g
  • Ingress Protection Rating (IP Rating)
    IP54
  • Beam Distance
    180m
  • Battery Type
    Li-ion
  • Series
    IH5R
  • MFR Part No.
    502025
  • Lumens
    400lm
  • Rechargeable
    Rechargeable
  • Bulb Type
    LED
  • Type
    Head Torch
  • Battery Life
    4hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome