Indestructible F30 Torch Black (Beam Range Up to 150M) 18702101421

Order Code: ZT1553242S

£30.99 Inc VAT (20%)


Description

This Varta Indestructible torch is made from premium quality, aircraft standard aluminium for maximum durability. The impact resistant torch has been drop tested to 9m and features a shock absorbing rubberised head and end cap. The F30 3 watt metal torch contains a high performance LED with special lens optics and two light modes: standard 650 lumens and energy saving 60 lumens. The black torch has a beam range of up to 279m and an extensive run time of up to 78 hours. This torch is 246mm long, has a head diameter of 47.5mm and requires 6 x AA batteries (included).
Made from premium quality, aircraft standard aluminium
Impact resistant, drop tested to 9m
Shock absorbing rubberised head and end cap
2 light modes
Requires 6 x AA batteries (included)
Colour: Black
Lumens: Standard 650 lumens, energy saving 60 lumens
Beam Range: 279m high, 94m low
Run Time: 4 Hours

See full description
Specifications for Indestructible F30 Torch Black (Beam Range Up to 150M) 18702101421
  • Weight
    0.5651kg
  • MFR Part No.
    VR68277
  • Battery Type
    C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome