0
1
2

Inspection Light Rechargeable Magnetic Folding 425 Lumen

Order Code: ZT4272130S

£49.99 Inc VAT (20%)


Description

The 425-lumen rechargeable magnetic folding inspection light is essential for versatile and reliable lighting tasks. With a bright output suitable for various applications, its strong magnetic base enables hands-free work. Featuring three separate LEDs, it ensures light reaches even the hardest-to-reach areas, making it perfect for illuminating tight spaces.

Features and Benefits
• Illuminate with precision using the 425-lumen white COB LED, accompanied by secondary rear and top torch LEDs for versatile lighting options
• Enjoy convenience and portability with an ultra-lightweight, compact pocket size design
• Easily adjust the lighting angle with a 180° vertical folding head for optimal visibility in any situation
• Rely on durability with super tough aluminium and nylon construction, along with IK07 shock resistance for protection against drops
• Stay hands-free with a useful pocket clip and super strong magnetic base for secure attachment to metal surfaces
• Ensure long-lasting power with a high-quality 1100mAh li-ion battery, featuring a low battery warning flash for timely recharging
• Recharge quickly with 1A USB-C charging, including a high-quality USB-C cable for added convenience

Typical Applications
• Automotive repairs
• Professional inspections

See full description
Specifications for Inspection Light Rechargeable Magnetic Folding 425 Lumen
  • Ingress Protection Rating (IP Rating)
    IP20
  • Type
    Inspection Light
  • Colour
    Black
  • Bulb Type
    LED
    COB LED
  • Case Material
    Aluminium
  • Weight
    105g
  • Overall Length
    279mm
  • Beam Distance
    31m
  • Battery Type
    Li-ion
  • Rechargeable
    Rechargeable
  • MFR Part No.
    IL-425R
  • Battery Size
    3.7V
  • Lumens
    425Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome