IRFL500 Internal USB Rechargeableflashlight 500L

Order Code: ZT2584594S

£79.99 Inc VAT (20%)


Description

This handheld torch offers 500 lumens of TRUEVIEW™ high definition output with up to 100 m beam distance.

Features and Benefits
• IP67 rated allows for submersion up to 2 metres in water and protection against dust
• 3 modes of operation for versatility in use
• Magnetic attachment allows for hands free use and easy storage
• Reversible and removable clip for easy attachment to your person
• Safety blinking feature alerts the user of the torch to a low battery level

Notes
• Includes USB charging cable
• Wall plug not included

See full description
Specifications for IRFL500 Internal USB Rechargeableflashlight 500L
  • Series
    TRUEVIEW
  • MFR Part No.
    4933478586
  • Colour
    Black/Red
  • Type
    Handheld Torch
  • Lumens
    500lm
  • Bulb Type
    LED
  • Battery Type
    Lithium-ion
  • Beam Distance
    100m
  • Ingress Protection Rating (IP Rating)
    IP67
  • Rechargeable
    Rechargeable
  • Weight
    100g
  • Battery Life
    40hours
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome