K6R Safety Keyring Floodlight & Alarm

Order Code: ZT3403915S

£24.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Ledlenser K6R Safety Keyring is an ultra-compact yet powerful keychain light with up to 400 lumens which also includes a shrill alarm for emergency situations and can help deter an attacker or serves as a loud call for help. It has 4 modes:

- Low Power: 20 lumens, 15 meters for 8 hours.

- Standard Power: 200 lumens, 50 meters for 1.5 hours.

-Boost Mode: 400 lumens for 80 meters, a short burst of maximum power for when you need it most.

- Shrill Alarm and Light: Loud alarm (100dB) and powerful light are easily accessible for emergencies, to ward off danger or signal for help

Always within reach, a carabiner lets you easily attach to keyring, backpack or purse. A transport lock protects against unintentional switching on. Its foldout USB-A connection allows for reliable charging which is quick and easy to use, no additional cables required. A charge level indicator shows you how much battery life is available.

The indispensable accessory for when you’re in the dark, alone or feel unsafe and need the ability to signal for help.

Technical Specs
Light Output: 20/200/400 Lumens.
Beam Distance: 15/50/80 meters.
Runtime: 8/1.5 hours.
Alarm: 100dB.

See full description
Specifications for K6R Safety Keyring Floodlight & Alarm
  • Battery Type
    Rechargeable
  • Max. Output
    400Lumens
  • Battery Supplied
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome