L4FL-301 Pocket Flood Light Kitc/W 3.0AH Battery

Order Code: ZT2584952S

£112.99 Inc VAT (20%)


Description

This floodligh offers 445 lumens of TRUEVIEW™ high definition output.

Features and Benefits
• IP54 rated to protect against dust and splashes of water
• Impact and chemical resistant lens for durability
• Fuel gauge offers easy indication of battery charge level
• Double magnet allows for mounting of the flood light

Notes
• Includes USB charging cable
• Wall plug not included

See full description
Specifications for L4FL-301 Pocket Flood Light Kitc/W 3.0AH Battery
  • MFR Part No.
    4933479763
  • Bulb Type
    LED
  • Ingress Protection Rating (IP Rating)
    IP54
  • Lumens
    445Lumens
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome