L4PWL-301 Pivoting Work Light Kitc/W 3.0AH Battery

Order Code: ZT2584879S

£109.99 Inc VAT (20%)


Description

This pivoting work light delivers a 500 lumen spot or flood beam, with TRUEVIEW™ high definition output that works to deliver consistent beam, optimised colour temperature and true representation of colours and details.

Features and Benefits
• Spot and flood beam modes for versatility when using
• Light head can be moved within 45° for illumination where you need it
• Impact and chemical resistant lens for durability
• IP54 rated for resistance to dust and splashes of water
• Fuel gauge gives updates as to the battery charge status

Notes
• Includes USB charging cable
• Wall plug not included

See full description
Specifications for L4PWL-301 Pivoting Work Light Kitc/W 3.0AH Battery
  • Series
    REDLITHIUM
  • Colour
    Black/Red
  • MFR Part No.
    4933479765
  • Type
    Work Light
  • Lumens
    500lm
  • Bulb Type
    LED
  • Weight
    200g
  • Battery Type
    Lithium-ion
  • Ingress Protection Rating (IP Rating)
    IP54
  • Rechargeable
    Rechargeable
  • Battery Life
    10hours
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome