LED Lantern Torch - ENR9040383F

Order Code: ZT1249982X

£9.29 Inc VAT (20%)


Description

With a rugged plastic/rubber case and weatherproofing (to IPx4), the Energizer Hard Case Pro is a tough LED torch for demanding situations. The design helps to prevent the torch rolling off flat surfaces - and even if it falls, the shatterproof lens and tough exterior will protect it from up to 7m above the ground. The powerful white LED lasts the lifetime of the torch and offers two adjustable light levels. At high power, 2x Energizer Ultimate Lithium AA batteries will run the torch for up to 50 hours - or switch to low power for a massive 89 hour runtime.

See full description
Specifications for LED Lantern Torch - ENR9040383F
  • Colour
    Black
  • Bulb Type
    LED
  • Beam Distance
    100m
  • Rechargeable
    Non-Rechargeable
  • Weight
    259g
  • Battery Life
    350hours
  • Lumens
    65Lumens
  • Battery Size
    AA
  • Battery Type
    Alkaline
  • MFR Part No.
    LED LANTERN
  • Overall Length
    176mm
  • Type
    Lantern
  • Series
    Hardcase Professional
  • Case Material
    Rubber
    Plastic
  • Ingress Protection Rating (IP Rating)
    IPX4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome