LED Pen Light - EDI9045050K
0
1
2

LED Pen Light - EDI9045050K

Order Code: ZT1415335XCopy

£3.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.190%
10 +£3.006%


Description

40 lumen aluminium pen light that requires 2x AAA batteries (not included).

Features and Benefits
• Long operating time of 20 hours makes for a reliable product
• Versatile and can be used for large spaces due to impressive 30m beam distance
• IPX4 rated - excellent durability
• The compact design makes the product handy for use when on site
• Robust aluminum body makes for a durable product

Typical Applications
• Construction
• Plumbing

See full description
Specifications for LED Pen Light - EDI9045050K
  • Rechargeable
    Non-Rechargeable
  • Battery Life
    20hours
  • Beam Distance
    30m
  • Ingress Protection Rating (IP Rating)
    IPX4
  • Battery Size
    AAA
  • Bulb Type
    LED
  • Colour
    Black
  • Lumens
    40Lumens
  • Case Material
    Aluminium
  • Battery Type
    Alkaline
  • Type
    Pen Light