LED Pen Light Torch

Order Code: ZT1249980X

£5.19 Inc VAT (20%)


Description

This LED Pen light torch possesses a white 5mm LED which provides an improved light beam. Finished with a practical attachment clip.

Features and Benefits
• Aluminium casing is robust
• Attachment clip allows for convenient storage
• Slim and lightweight design

See full description
Specifications for LED Pen Light Torch
  • MFR Part No.
    LED PENLIGHT
  • Lumens
    3Lumens
  • Case Material
    Aluminium
  • Battery Life
    15hours
  • Bulb Type
    LED
  • Overall Length
    117mm
  • Weight
    27.5g
  • Battery Type
    Alkaline
  • Beam Distance
    11m
  • Rechargeable
    Non-Rechargeable
  • Battery Size
    AAA
  • Type
    Pen Light
  • Colour
    Silver