LED Rechargeable Lantern
0
1
2
3
4
5
6
7
8
9
10
11
12

LED Rechargeable Lantern

Order Code: ZT1026196X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 +£13.798%

Order by 12pm, get it Tomorrow

Description

ELRS002 Specification:
Battery operation times when fully charged:
Main spot light 2 million candle power up to 6 hours.
Side LED tube light up to 70 hours.
Supplied with AC/DC mains charger and 12V DC car plug adaptor for portable charging.

See full description
Specifications for LED Rechargeable Lantern
  • Candle Power
    2 Million
  • Voltage
    4V
  • MFR Part No.
    KB2129-B42
  • Lumens
    90Lumens
  • Colour
    Black
    Yellow
  • Weight
    912g
  • Beam Distance
    75m
  • Overall Length
    220mm
  • Bulb Type
    LED
  • Battery Life
    10hours
  • Battery Type
    Lead Acid
  • Rechargeable
    Rechargeable
  • Case Material
    Plastic
  • Type
    Lantern
  • Battery Size
    4V