LED Safety Torch, With Lithium Ion Rechargeable Battery, ATEX Standard, IP67

LED Safety Torch, With Lithium Ion Rechargeable Battery, ATEX Standard, IP67

Order Code: ZT2738876SCopy

£799.99 Inc VAT (20%)


Description

LED safety torch, with lithium ion rechargeable battery, ATEX standard, IP67. Supplied = assembled. Bulb = LED. Operating life = 4 - 8 hrs. Luminous flux = 200 lumen. Max. brightness = 10000 lux. Luminous colour = daylight white. Colour temperature = 6500 K. Power supply = operated by rechargeable battery. Battery version = lithium ion rechargeable battery. Rechargeable battery voltage = 3, 7 V. Power = 4 watt. Protection type = IP67. ATEX zone = 1, 2, 21, 22. Weight = 0.5 kg. Material = thermoplastic plastic. ADALIT - the intelligent and professional light - a must for industrial applications Remaining battery capacity indicated in hours/minutes on the digital display. 2 ergonomic push button switches for easy operation. Power optics for extreme illumination of the site of use. Lithium-ion rechargeable batteries and LED unit can be replaced by the user. Warning about low battery level is indicated by flashing lamp 15 minutes before shutdown. 2 different luminance levels for 4 or 8 h operating time. Automatic charging and discharge mode to maintain the battery performance. Switch on function - the torch switches on automatically when removed from the charger. 2 LEDs with 135 lm each with rays of light for lighting a room and high-beam torch light up simultaneously. Pivoting head for 3 positions: 0°/45°/90°. The ADALIT IL-300 torch is a professional, explosion proof safety torch with high intensity LEDs, an exclusive special finish, digital display and elegant design. It satisfies all requirements of a professional safety torch for industry, security companies and the military. Housing made of hard wearing, antistatic thermoplast. Particularly resistant to mechanical impacts, extreme temperatures and chemicals. Safety certificate for use in areas at risk of explosion for zones 1 and 2 for gas, and zones 21 and 22 for dust. Suitable chargers are listed under accessories.

See full description
Specifications for LED Safety Torch, With Lithium Ion Rechargeable Battery, ATEX Standard, IP67
  • Material
    Thermoplastic Plastic
  • Supplied
    Assembled
  • Rechargeable Battery Voltage
    3.7V
  • Operating Life
    4-8hours
  • Protection Type
    IP67
  • ATEX Zone
    1, 2, 21, 22
  • Bulb Type
    LED
  • Lumens
    200Lumens
  • Power
    4W
  • Luminous Colour
    Daylight White
  • Weight
    0.5kg
  • Luminous Flux
    200Lumens
  • Brightness
    10000lx
  • Colour Temperature
    6500K