LEDLENSER EX7R INTRINSICALLY SAFE RECHARGEABLE TORCH

Order Code: ZT1577328S

£179.99 Inc VAT (20%)


Description

Rechargeable Intrinsically safe LED torch , Patented Advanced Focus System optics for spot (near) or flood (distance) illumination, Magnetic switch for easier operation - even with gloves on, Recharge without the need to remove battery from torch housing via a charging dock (supplied), Charging indicator light, IP66 dust/water resistance, II 2G Ex ib op is IIC T4 Gb, II 2D Ex ib op is IIIC T135°C Db, L-ion battery (supplied), 7-year with registration warranty for complete peace of mind, 220 lumens on full beam and 40 lumens on low beam.

See full description
Specifications for LEDLENSER EX7R INTRINSICALLY SAFE RECHARGEABLE TORCH
  • MFR Part No.
    LED500837
  • Weight
    0.825kg
  • Length
    222mm
  • Width
    150mm
  • Height
    84mm
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome