LR35R, 10, 000 Lumen Rechargeable Compact Search Light Torch

Order Code: ZT4944787S

£199.99 Inc VAT (20%)


Description

Fenix LR35R is a wide area ultra bright LED torch/search light with a blistering 10, 000 lumen maximum output and 500m beam. At just 5.51 inches long LR35R offers superb performance for its compact, carry friendly size. LR35R features 6 x SST-40 LED'S and is powered by 2 x Fenix ARB-L21-4000P high power cold resistant 21700 batteries (supplied) The batteries are rated at 18A Max and 10A continuous discharge current.

The light is charged via USB-C (cable provided) and using a suitable 5V 3 amp USB mains adaptor (not supplied - mobile phone charger or similar) can be recharged from empty in just 3.5 hours.

Fenix LR35R features 5 brightness levels - 50, 450, 1200, 3000 and 10, 000 lumens, operated by a single head mounted push button.

Fenix LR35R performance:

Eco: 50 lumens (80 hrs) - 30m beam
Low: 450 lumens (8 hrs 20 min) - 105m bean
Med: 1200 lumens (3 hrs 15 min) - 170m beam
High: 3000 lumens (1 hrs 35 min total) - 270m beam
Turbo: 10, 000 lumens (1 hr 25 min total) - 500m beam

Fenix LR35R LED torch features:

• Wide area beam for effective searching
• Powerful 10, 000 lumen strobe mode
• Waterproof to 2m for 30 minutes for all weather operation
• Stainless steel bezel, 1.5m drop tested
• Operates reliably in temperatures from -35 to 45c
• Battery level indicator LED built in to push button
• Dual lock out features to prevent accidental operation:
(recessed push button and electronic lock) Double click push button to lock and unlock.
• Last mode memory
• Built - in wide belt clip for useful carry options

A superb searchlight suitable for Mountain Rescue, Police, Security, Caving and Outdoor Enthusiasts looking for Ultimate Performance and Fenix Quality in a compact package that won't weigh you down!

See full description
Specifications for LR35R, 10, 000 Lumen Rechargeable Compact Search Light Torch
  • Beam Distance
    500m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome