Machine Lamp, 24 V, Anodised Aluminium, Black, Flood With 40° Beam Angle

Order Code: ZT2724073S

£899.99 Inc VAT (20%)


Description

Machine lamp, 24 V, anodised aluminium, black, flood with 40° beam angle. Supplied = assembled. Power = 6 watt. Bulb = LED. Mains voltage = 24 V, AC/DC. Colour = black. Frame material = anodised aluminium. Protection type = IP65. Energy consumption = 60 kWh/1000h. Lamp head width = 64 mm. Service life = 50000 hrs. Lamp head height = 114 mm. Weight = 1 kg. Luminous colour = daylight white. Very intense light despite low energy consumption. Easy, fast and flexible installation. Head joint for individual settings. No switch. Absolutely uniform and flicker free lighting for more safety. Without heat development in the direction of the light beam. Direction of light beam can be adjusted variably. No impairment of function even in the event of mains power fluctuations. High protection type. Maintenance free: LED service life up to 50, 000 h and more. What is the most straightforward and convenient way to bring light into tooling machines goes by the name of SPOT LED. Its strong and yet energy saving LEDs won't just provide spot or surface lighting, depending on the version: the fact that the lamp is easy and fast to attach to the machine wall using the magnet available as an accessory means it quickly provides light right where it is needed - even right close up to the tool due to its compact form.

See full description
Specifications for Machine Lamp, 24 V, Anodised Aluminium, Black, Flood With 40° Beam Angle
  • Colour
    Black
  • Mains Voltage
    24 V, AC/DC
  • Supplied
    Assembled
  • Energy Consumption
    60 kWh/1000h
  • Power
    6W
  • Protection Type
    IP65
  • Weight
    1kg
  • Lamp Head Height
    114mm
  • Lamp Head Width
    64mm
  • Frame Material
    Anodised Aluminium
  • Service Life
    50000hours
  • Bulb Type
    LED
  • Luminous Colour
    Daylight White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome