0
1

Mini Hand Torch Aluminium 3W COB LED

Order Code: ZT1426839S

£18.99 Inc VAT (20%)


Description

Side-mounted push-button to switch between two brightness settings of 100 or 300 lumens.
Press and hold button for 500 lumens super beam.
Features a magnet on the end, along with a metal belt clip on the back for hands-free operation.
Micro USB charging port.
Supplied with charging lead.

See full description
Specifications for Mini Hand Torch Aluminium 3W COB LED
  • MFR Part No.
    LED500SB
  • Battery Type
    3.7V, 600mAh Li-ion
  • Length
    89mm
  • Charging Time
    2.5hours
  • LED Type
    3W COB
  • Operating Time
    1.5hr (high) 3hr (low)
  • Lumen Output
    100-500Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome