0
1

Mini Multi-Function Keychain Light FCM Rechargeable)

Order Code: ZT3521469S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

3 LIGHTING MODES: This mini keychain light has 3 different lighting modes, including flashing mode for emergencies. SUPER BRIGHT: Emits a super bright white light with chip-on-board (COB) technology. MULTIFUNCTIONAL: Despite its small size, this mini light offers many different functions, including a bottle opener, an adjustable stand and its also magnetic. RECHARGEABLE: Benefits from a built-in USB rechargeable battery and a charging cable is also provided in the contents. Kit Contents: 1 x rechargeable keychain light. 1 x USB charging cable. 1 x instruction manual.

See full description
Specifications for Mini Multi-Function Keychain Light FCM Rechargeable)
  • Product Type
    Keychain Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome