MINIFORM LED Flashlight, Ultra Thin, With Spotlight At The Top, 200 Lumens

Order Code: ZT2686077S

£129.99 Inc VAT (20%)


Description

MINIFORM LED flashlight, ultra thin, with spotlight at the top, 200 lumens. Supplied = assembled. Luminous flux = 200 lumen. Max. brightness = 200 lux. Luminous colour = daylight white. Colour temperature = 6000 K. Power supply = operated by rechargeable battery. Battery version = lithium ion rechargeable battery. Rechargeable battery voltage = 3, 7 V. Battery capacity = 1.6 Ah. Charging time = 3 hrs. Mains voltage = 100 - 240 V/50 - 60 Hz. Protection type = IP65. Height = 13 mm. Weight = 0.14 kg. Ultra slim - only 13 mm in height. Pocket work lamp with spotlight. Dust and splash water protection IP65. Multi-purpose work lamp with the latest COB LED technology and 200 lumens for professional users. The new, high quality COB LED rechargeable light band ensures a uniquely strong, and fully uniform, illumination - a perfect work lamp. The practical size and shape provide an ergonomic grip on the lamp. It easily fits in a pocket and is ready for use when needed Magnetic holders integrated in the base. Fold out suspension hooks. The two level switch for adaptation to the type and duration of work: level 1 = 100%, level 2 = 50% light output. Light head flexible and can be pivoted by 180°. Li-ion battery 2200 mAh. Includes a USB/MiniDC charging cable. Input voltage 100 - 240 V AC, 50/60 Hz.

See full description
Specifications for MINIFORM LED Flashlight, Ultra Thin, With Spotlight At The Top, 200 Lumens
  • Supplied
    Assembled
  • Mains Voltage
    100 - 240 V / 50 - 60 Hz
  • Height
    13mm
  • Protection Type
    IP65
  • Lumens
    200Lumens
  • Brightness
    200 Lux
  • Battery Capacity
    1.6A·h
  • Rechargeable Battery Voltage
    3.7V
  • Colour Temperature
    6000 K
  • Weight
    0.14kg
  • Charging Time
    3hours
  • Luminous Colour
    Daylight White
  • Luminous Flux
    200Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome