Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting & Torches
Torches
Morros Lantern Wall E27 IP44 60W Black Polycarbonate No Lamp
By KSR Lighting
Order Code:
ZT5037592S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/electrical-and-lighting/torches/morros-lantern-wall-e27-ip44-60w-black-polycarbonate-no-lamp/p/ZT5037592S
Add to quotation
View all Torches
Description
KSR Lighting MORROS LANTERN WALL E27 IP44 60W BLK POLYCARB NO LAMP Morros KSR1150BLK
Specifications
Specifications for Morros Lantern Wall E27 IP44 60W Black Polycarbonate No Lamp
Length
630mm
Width
330mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome