0
1
2

MTE Torch 12623 - CTL9045030B

Order Code: ZT1036933P

£29.99 Inc VAT (20%)


Description

MTE Handheld torch offering 450 lumens of light over 300 metres.

Only compatible battery for this torch is CTL9046945A

Specifications for MTE Torch 12623 - CTL9045030B
  • Weight
    130g
  • Bulb Type
    LED
  • Battery Type
    Alkaline
  • Series
    MTE
  • Ingress Protection Rating (IP Rating)
    IP54
  • Rechargeable
    Non-Rechargeable
  • MFR Part No.
    12623
  • Beam Distance
    300m
  • Colour
    Black
  • Case Material
    Aluminium
  • Type
    Handheld Torch
  • Lumens
    450Lumens
  • Battery Life
    25hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome