Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting & Torches
Torches
Navara Lantern LED 4 Sided 3000K 8W Black
By KSR Lighting
Order Code:
ZT5077998S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/electrical-and-lighting/torches/navara-lantern-led-4-sided-3000k-8w-black/p/ZT5077998S
Add to quotation
View all Torches
Description
KSR Lighting NAVARA LANTERN LED 4 SIDED 3000K 8W BLK Bastia KSR1512
Specifications
Specifications for Navara Lantern LED 4 Sided 3000K 8W Black
Colour Temperature
3000 - 3000 K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome