P4 LED TORCH
0
1

P4 LED TORCH

Order Code: ZT2115583SCopy

£33.99 Inc VAT (20%)


Description

Powerful inspection torch with up to 25m beam distance, Pocket clip for simple, safe attachment, Dust/Water Resistance IP54, Run time (H) 8.5, Lumens 18, 2 x AAA batteries (supplied)

Specifications for P4 LED TORCH
  • MFR Part No.
    LED764091
  • Weight
    0.059kg
  • Length
    150mm
  • Width
    280mm
  • Height
    70mm
  • Colour
    Black