0
1
2

P7R CORE Rechargeable Torch LED502181

Order Code: ZT2594844S

£109.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Ledlenser P7R CORE Rechargeable Torch is the perfect all-rounder. It boasts an impressive brightness that can deliver up to 300 metres, as well as exceptional protection against water and dust. The state-of-the-art multi-core precision optic delivers outstanding quality, flicker-free light. The torch has 4 brightness levels Boost (1,400 lm), Power (1,000 lm), Mid-Power (440 lm) and Low Power (15 lm). In addition, it features position, SOS and Strobe settings. A dimming feature allows the light intensity to be adjusted to the right level of illumination. Patented Advanced Focusing System enables seamless beam focusing for flood (near) or spot (distance) illumination and any level in-between. Seal-Tight technology provides a supreme level of ingress protection to IP68 and ensures the torch is 100% dust-tight and watertight against the effects of immersion between 15cm and 1m for up to 30 minutes. The torch is made from aircraft-grade aluminium which provides strength and durability, whilst also being corrosion resistant. It is fast charging via the magnetic contact charging cable and features a charging indicator that shows when the battery is fully charged. In addition, the torch has a battery status that indicates how much power is left, and a low battery warning allows the user time to recharge the battery before the power runs out. Supplied with Li-ion battery, magnetic contact charging cable and a wrist strap. Specification Power 1,400/1,000/440/15 lumens Run Time Boost, 2 hours (Power), 4 hours (Mid-Power), 90 hours (Low Power) Beam Distance 300/210/130/15m IP Rating IP68 Weight 202g (inc. battery)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome