P7R Work UV Flashlight
0
1
2
3
4

P7R Work UV Flashlight

Order Code: ZT3300035SCopy

£109.99 Inc VAT (20%)


Description

Engineered with precision and durability in mind, these torches deliver exceptional performance, versatility, and innovation, making them a must-have tool for professionals across various industries. With up to 1200 lumens of intense illumination, the P7R Signature series stands as a beacon of cutting-edge technology and unparalleled brightness. Available with or without a UV function.

Features and Benefits
• Customize and program preferred light functions to suit specific needs and preferences
• Seamlessly transition between spot and flood lighting modes without compromising light quality
• Red light feature perfect for low-light environments
• Charges effortlessly with quick magnetic charging
• Superior dust and water protection with the IP68 rating
• Maintain continuous operation without the risk of overheating with smart cooling technology
• The emergency lighting feature automatically turns on the torch in the event of a power outage while charging
• Seamlessly adjust luminosity and experience constant light for safe illumination
• Transport lock prevents unintentional activation and conserves battery life

See full description
Specifications for P7R Work UV Flashlight
  • Ingress Protection Rating (IP Rating)
    IP68
  • Bulb Type
    LED
  • Beam Distance
    15m
    240m
  • Type
    UV Handheld Torch
  • MFR Part No.
    502601
  • Rechargeable
    Rechargeable
  • Lumens
    15Lumens
    1200Lumens