Peli LED Torch

Order Code: ZT3078801S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Height mm: 27.
Includes: Break-away safety neck lanyard and pocket clip for easy attachment and 4 LR44 1.5V coin cells.
Lamp Type: LED.
Length mm: 67.
Material: Plastic.
Product Type: Keyring & clip-on torches.
Width mm: 24.Very bright beam for close distances. LED never needs replacement. Comes with two night vision disks in red and blue-green. Push button switch. Supplied with a break-away safety neck lanyard and a pocket clip for easy attachment and 4 LR44 1.5V coin cells. L x W x H: 67 x 24 x 27mm.

See full description
Specifications for Peli LED Torch
  • Material
    Plastic
  • Height
    27mm
  • Length
    67mm
  • Lamp Type
    LED
  • Width
    24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome