0
1
2
3
4

Pen Light 3W COB LED 3 x AAA Cell

Order Code: ZT1226873P

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Professional aluminium design, features pocket/belt clip with integrated magnet for hands-free operation. Produces up to 280 lumens. Ideal for use in the workshop, garage and home.

Specifications for Pen Light 3W COB LED 3 x AAA Cell
  • MFR Part No.
    LED125
  • Battery Type
    3 x AAA (not included)
  • Length
    162mm
  • LED Type
    3W COB
  • Lumen Output
    280Lumens
  • Operating Time
    1.5-2hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome