Pen Torch, With eLED, Power 3.9 W, Neon Yellow

Order Code: ZT2739069S

£89.99 Inc VAT (20%)


Description

Pen torch, with eLED, power 3.9 W, neon yellow. Supplied = assembled. Bulb = eLED. Operating life = 3 hrs. Luminous flux = 35 lumen. Power supply = battery operated. Rechargeable battery voltage = 1, 5 V. Power = 3.9 watt. Protection type = IP67. ATEX zone = 1, 21. Weight = 0.1 kg. Material = polycarbonate, ABS plastic. Safety certificate for use in atmospheres at risk of explosion ATEX Zone 1 + 21 for gas. Dust and splash water protection IP67. Three times brighter than standard pen torches. Rubberised lamp head reduces dazzle effect. Waterproof O-ring seal. Small, handy torch, ideal for use during maintenance and inspection work. Integrated clip holder close to the torch head for easy storage. Rubberised rear push switch for constant light or short flash of light. ATEX certified, zone 1 + 21. The special eLED provides a consistently high luminance over the full operating life.

See full description
Specifications for Pen Torch, With eLED, Power 3.9 W, Neon Yellow
  • Material
    Polycarbonate, ABS Plastic
  • Supplied
    Assembled
  • Rechargeable Battery Voltage
    1.5V
  • Power
    3.9W
  • Bulb Type
    eLED
  • Protection Type
    IP67
  • ATEX Zone
    1, 21
  • Lumens
    35Lumens
  • Weight
    0.1kg
  • Operating Life
    3hours
  • Power Supply
    Battery Operated
  • Luminous Flux
    35Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome