Police Tac Torch
0
1
2
3

Police Tac Torch

Order Code: ZT1026363XCopy

£41.99 Inc VAT (20%)
£43.994.5% off


Description

This small-bodied, tactical-style hand torch has been specially designed to meet the needs of emergency teams, security firms and rapid response units all over the world. It has deeper diamond-shaped knurling on the barrel for improved grip with or without gloves, a fast-action Dynamic Switch with a choice of Power or Low Power light settings, and a removable anti-roll protector at one end for extra stability.

Features and Benefits
• High powered, ultra powerful CREE LED light chip will generate up to 280 lumens - enough to reach up to 220 metres distance away
• Long maximum burn time of 30 hours
• Ledlenser's legendary twist-focus is retained, complementing the patented Advanced Focus System for superior quality light consistency all the way through from flood to spot
• This highly Tactical Torch also features Ledlenser's near-indestructible aircraft-grade aluminium body and gold-plated internal battery contacts for optimum conductivity and corrosion-resistance

Includes
• Powered by 3 x AAA batteries (supplied)
• Also includes wrist strap

See full description
Specifications for Police Tac Torch
  • Beam Distance
    220m
  • Battery Type
    Alkaline
  • Lumens
    280Lumens
  • Colour
    Black
  • Case Material
    Aluminium
  • Bulb Type
    LED
  • Battery Size
    AAA
  • Battery Life
    4hours
  • MFR Part No.
    9804TP
  • Overall Length
    116mm
  • Weight
    132g
  • Rechargeable
    Non-Rechargeable
  • Type
    Tac Torch
  • Ingress Protection Rating (IP Rating)
    IP54