Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting & Torches
Torches
Power Cable/Cord Uk 3Pin/C7 Fem
By Manhattan
Order Code:
ZT1557060S
£11.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.29
0%
5 - 9
£10.84
4%
10 - 19
£10.39
8%
20 +
£9.94
12%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
11.29
https://www.zoro.co.uk/shop/electrical-and-lighting/torches/power-cable-cord-uk-3pin-c7-fem/p/ZT1557060S
Add to quotation
View all Torches
Description
Power Cable/Cord Uk 3pin/C7 Fem -Figure Of 8 1.8m Black Polybag
Tags:
#BulkDiscount
Specifications
Specifications for Power Cable/Cord Uk 3Pin/C7 Fem
Type
Power Cable/Cord
Length
1.8m
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome