Professional Hard Case 300 Lumens Led Torch Pivot Head with Magnetic Base
Hover to enlarge the image

Professional Hard Case 300 Lumens Led Torch Pivot Head with Magnetic Base

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%

Product Description

The Energizer Professional Hard Case 300 Lumens LED Torch Pivot Head with Magnetic Base is a very robust and handy LED torch for a variety of applications. The rotating head of the Energizer Hard Case Pivot LED lamp allows you to direct the light beam at any time and anywhere you need. The light head can be rotated by 175 and emits bright, uniform light with up to 300 lumen and achieves a range of up to 30m. In addition, the torch is weather resistant and shock-proof. Finally a work lamp for professionals, which meets your needs. It features a magnetic base to secure on metal surfaces and integrated lanyard slot plus a large push button for operating with gloves. It can survive falls from a height of up to 7m and defies wind and weather with a protection class of IPX4. Adjustable beam output for extended runtime Operates on 2 AA batteries included

Specifications
Lumens
300
Product Type
LED Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome