0
1
2
3
4
5

ProSafe ATEX-H1 Intrinsically Safe LED Head Torch - Zone 0

Order Code: ZT1026313X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£46.996%
10 +£43.9912%

Currently unavailable

Description

Features:

■ 140 Lumen White CREE® LED.
■ ATEX Zone 0 gas compliant.
■ Safety gas release valve to release hydrogen gases.
■ Chemical and corrosion resistant.
■ Fully adjustable silicone headband.
■ Strong ABS housing.
■ Safety locking battery compartment.
■ Easy twist ON/OFF operation.
■ 90° rotational head.
■ IP67 dust and waterproof.
■ 1m submersible.

Requires 3 ×1.5v AAA Alkaline Batteries (not included.)

See full description
Specifications for ProSafe ATEX-H1 Intrinsically Safe LED Head Torch - Zone 0
  • Battery Life
    6hours
  • Overall Length
    70mm
  • Colour
    Black/Yellow
  • MFR Part No.
    ATEX-H1
  • Beam Distance
    86m
  • Battery Size
    AAA
  • Case Material
    ABS
  • Weight
    110g
  • Lumens
    140Lumens
  • Bulb Type
    LED
  • Ingress Protection Rating (IP Rating)
    IP67 Dust & Waterproof; Chemical and corrosion resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome