PS200 PolySteel LED Torch

Order Code: ZT1249978X

£36.99 Inc VAT (20%)


Description

This range of Coast LED Polysteel torches operate from simple AA or AAA batteries.

If you work or play in an environment that puts constant stress on your equipment, then look no further than the Polysteel line of flashlights. The smallest size of the collection, these Polysteel flashlights are waterproof, drop proof, and crush proof while possessing twist focus. Meanwhile, the PS400 features the "Pure Beam Focusing" to make the light durable and ready to weather any storm.
Tested and rated to ANSI/FL1 standards.

See full description
Specifications for PS200 PolySteel LED Torch
  • MFR Part No.
    PS200
  • Beam Distance
    50m
    133m
  • Type
    Handheld Torch
  • Battery Type
    Alkaline
  • Bulb Type
    LED
  • Series
    Polysteel
  • Weight
    116g
  • Rechargeable
    Non-Rechargeable
  • Case Material
    Polymer
  • Overall Length
    130mm
  • Lumens
    390lm
    57Lumens
  • Colour
    Black
  • Battery Size
    AAA
  • Battery Life
    3hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome