PS600 PolySteel LED Torch

Order Code: ZT1249976X

£33.99 Inc VAT (20%)


Description

This range of Coast LED Polysteel torches operate from simple AA or AAA batteries.

If you work or play in an environment that puts constant stress on your equipment, then look no further than the Polysteel line of flashlights. The smallest size of the collection, these Polysteel flashlights are waterproof, drop proof, and crush proof while possessing twist focus. Meanwhile, the PS400 features the "Pure Beam Focusing" to make the light durable and ready to weather any storm.
Tested and rated to ANSI/FL1 standards.

See full description
Specifications for PS600 PolySteel LED Torch
  • MFR Part No.
    PS600
  • Series
    Polysteel
  • Rechargeable
    Non-Rechargeable
  • Colour
    Black
  • Ingress Protection Rating (IP Rating)
    IP54
  • Battery Size
    AA
  • Weight
    340g
  • Bulb Type
    LED
  • Overall Length
    200mm
  • Lumens
    1000lm
    155lm
  • Type
    Handheld Torch
  • Case Material
    Poly Resin
    Stainless Steel
  • Beam Distance
    105m
    267m
  • Battery Life
    2.5 to 38hr

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome