Quick Pro Auto Power Torch CGA600 FAIGZPROAUTO
0
1
2
3
4
5
6

Quick Pro Auto Power Torch CGA600 FAIGZPROAUTO

Order Code: ZT1279309PCopy

£41.99 Inc VAT (20%)


Description

The Faithfull Quick Pro Auto Power Torch is a powerful, high performance gas torch designed for the professional user and packed with all the features expected from a top of the range product. Features of this torch include automatic piezo ignition, an advanced gas control system that offers both a & lsquoDead Man&rsquos Handle&rsquo function and a fine flame adjustment valve with an instant FLARESAFE function, making the torch safe to use at any angle immediately after start up. The burner head creates a swirl effect flame to help ensure that the flame is evenly distributed around a pipe when carrying out plumbing work. This ergonomic designed Swirl torch is ideally suited to skilled plumbing, soldering and brazing work. Specifications Max. operating temperature 1,610C. Optimum power output 1,900 Watt. Gas consumption 136 g/h. CGA600 Connection. Gas category MAP/PRO.

See full description
Specifications for Quick Pro Auto Power Torch CGA600 FAIGZPROAUTO
  • MFR Part No.
    QP8088H
  • Type
    Gas Torch
  • Torch Type
    Gas Torch