0
1

Rechargeable Bike Light Set

Order Code: ZT3521692S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.095%
10 - 19£16.1910%
20 +£15.2915%


Description

5 LIGHTING MODES: This front and rear bike light set features 5 different lighting modes, including flash, double flash, and phasing. USB RECHARGEABLE: Both lights are USB rechargeable and can operate for up to 7 hours. LIGHTWEIGHT DESIGN: These lights are both strong and sturdy, and benefit from a lightweight design. WATERPROOF: This product has an IP65 waterproof rating. Kit Contents: 1 x front white light. 1 x rear red light. 2 x rubber cushions and rings. 1 x USB charging cable. 1 x instruction manual.

See full description
Specifications for Rechargeable Bike Light Set
  • Product Type
    Bike Light Set
  • Number of Lights
    2
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome