Rechargeable Head Torch 2.5W SMD LED

Order Code: ZT2622058S

£20.99 Inc VAT (20%)


Description

• Hands-free 2.5W SMD LED head torch to direct light as required.
• Two power settings - high/low power with an output of 250/150lm.
• Green LED charge indicator.
• Extendable arms with foam pads for added comfort.
• Supplied with Type-C USB charging cable.
• Push-button mode activation (high/low/off).
• Operating time (high/low): 2/3.5hr.
• Charging time up to 3.5hr.
• Colour temperature 6000-6500k.
• Powered by a rechargeable 3.7V 1.6Ah Li-ion battery.
• Model No. HT301R

See full description
Specifications for Rechargeable Head Torch 2.5W SMD LED
  • MFR Part No.
    HT301R
  • Battery Type
    3.7V 1.6Ah Lithium-ion
  • Weight
    0.12kg
  • Charging Time
    3.5hours
  • Operating Time
    High/Low, 2/3.5hr
  • LED Type
    2.5W SMD
  • Lumen Output
    High/Low, 250/150lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome