Rechargeable Head Torch Auto Sensor Black 2W COB LED Display, Box of 12

Order Code: ZT1226934P

£149.99 Inc VAT (20%)


Description

Display box includes 4 x Green, 4 x Red and 4 x Black models. New design 360° multifunction COB LED rechargeable head torch. Headband can also be used as a wristband. When the band is removed, the work light can be attached to objects via the integral clip. Can also be used as a standalone table light. One button includes five different lighting options. First press is 100% white light, second dims to 40% white light, third is red warning light (1W COB LED) and fourth is red warning flash, which makes it ideal for cycling. Holding the button enables auto sensor function to switch on/off just by waving hand in front. Adjustable head/wristband and foam brow for added comfort. Powered by 3.7V 0.5Ah Li-Poly battery. Supplied with micro USB charging cable.

See full description
Specifications for Rechargeable Head Torch Auto Sensor Black 2W COB LED Display, Box of 12
  • MFR Part No.
    LED360HTDB
  • Battery Type
    3.7V 0.5Ah Lithium-Polymer
  • Weight
    50g
  • Charging Time
    1.5hours
  • LED Type
    COB
  • Operating Time
    2.5hr (High)/4hr (Low)
  • Lumen Output
    160lm (High)/60lm (Low)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome