Rechargeable Headlight with Sensor 3W COB LED & 1W SMD LED

Order Code: ZT2622146S

£25.99 Inc VAT (20%)


Description

• 3W COB + 1W SMD Rechargeable headlight with sensor function.
• Also including three SMD LEDs producing 300 Lumens.
• Can also act as a separate mini worklight with magnet.
• 3.7V 1000mAh Li-Poly battery with 0.5m USB cable included.
• Charging and battery indicator capabilities.
• Maximum 4hr runtime using COB LED.
• Model No. HT300R

See full description
Specifications for Rechargeable Headlight with Sensor 3W COB LED & 1W SMD LED
  • MFR Part No.
    HT300R
  • Battery Type
    3.7V 1000mAh Li-Poly battery
  • Weight
    0.1
  • Charging Time
    3-4hours
  • LED Type
    COB + SMD
  • Lumen Output
    COB - 150lmSMD - 300lm
  • Operating Time
    COB/SMD 4hr/2hr

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome