0
1

Rechargeable Inspection Lamp 8W LED - Display Box of 12

Order Code: ZT1226857P

£429.99 Inc VAT (20%)


Description

Smooth 90° flex with additional 360° twist function enables the light source to be positioned in any direction. Super bright COB LED provides up to 1000 lumens output with 120° spread of light, illuminating the whole work area. Includes an additional high power 1W LED directional torch. Features a swivel hanging hook and rubber covered magnet on the base, which allow hands-free operation. Two high quality 2.6Ah Lithium-ion batteries for longer life, no memory effect and a much slower discharge than traditional Ni-MH batteries. Micro USB charging port. Supplied with USB cable. Supplied in a display box of 12.

See full description
Specifications for Rechargeable Inspection Lamp 8W LED - Display Box of 12
  • MFR Part No.
    LED1001DB
  • Battery Type
    3.7V 2.6Ah Lithium-ion (x2)
  • IP Rating
    IP54
  • Weight
    0.41kg
  • Charging Time
    5hours
  • Length
    240mm
  • Operating Time
    Side(High/Low)/Top, (2/4)/16hr

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome