Rechargeable LED Pocket Torch 120 lumens L/HPOCKETUSB

Order Code: ZT1286469P

£14.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Lighthouse Rechargeable LED Pocket Torch features a super white 120 lumen LED. Its compact, lightweight body is manufactured from high grade aluminium. Operated via a clever rotating collar switch, the torch will provide up to 4 hours of light from a full battery charge. Powered by a rechargeable 3.7V 350mAh Li-ion battery. To charge, simply unscrew the tail cap and plug the torch into any convenient USB power source. The charging light will glow red and change to green when the battery is fully charged and ready for use. The torch can be top-up charged at any time to ensure it is always ready for use. Specification Output 120 lumens Run Time 4 hours Max Beam Distance 80/100m Power 1 x Li-ion 3.7V 350mAh rechargeable Charge Time Approx 2 hours Dimensions 97 x 27mm

See full description
Specifications for Rechargeable LED Pocket Torch 120 lumens L/HPOCKETUSB
  • MFR Part No.
    HL-RC5048
  • Battery Type
    Li-Ion
  • Battery Supplied
    Yes
  • Max. Output
    120Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome