LED alternative to 2-3 million candle power halogen searchlights.1300/100 Lumens. 3 light modes: Full/Low/Strobe.Robust polycarbonate construction with rubberised handle grip.Easy-use trigger switch and mode selector.CREE LED provides 750M spot beam to cover vast areas.3 hours runtime at full brightness then 3 hours at reducing brightness.Charge time: 5hrs. 3 colour charging indicator.IPX4 rating.L293 x D90.Weight 500g.Supplied with wrist strap, mains charger and vehicle charger.